Zoro Homepage

Impact Pro Masonry Drill Bits

  • Mfr # 86616

  • Zoro # G4088500


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Overall Length
4 in
Shank Size
1/4 in
Cutting Length
2-3/8 in
Shank size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86616
Zoro #
G4088500
UPC #
081838866167
Country of Origin
Germany

Dimensions

Overall Length
4 in
Shank Size
1/4 in
Cutting Length
2-3/8 in
Shank size
1/4 in

Details

Item
Masonry Drill Bit,1/4x2-3/8x4 in.

Description

Century's Impact ProTM Masonry Drill Bits are impact rated. For use on concrete block tile and stone. 1/4" hex shank fits all types of quick change adapters and cordless impact drivers. Single piece construction will not separate during hard to drill jobs.


  • For use on concrete, block, tile, and stone.
  • 1/4" hex shank fits all types of quick-change adapters and cordless impact drivers.
  • Single piece construction will not separate during hard to drill jobs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.