
Impact Pro Screwdriving Bit - Phillips
Mfr # 66303
Zoro # G4085177
product price: $2.49
/eaSold in multiples of 4 for $9.96
Key Features
Bit Style
Phillips
Overall Length
3-1/2 in
Hex Shank Size
1/4"
SAE or Metric
SAE
Shank Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66303
Zoro #
G4085177
UPC #
081838663032
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
3-1/2 in
Hex Shank Size
1/4"
Overall Bit Length
3-1/2"
Fastening Tool Tip Size
#3
Shank Size
1/4"
Point Size
#3
Details
Item
Impact Screwdriver Bit Phil,3 3-1/2 in.
Bit Style
Phillips
SAE or Metric
SAE
Shank Style
Hex
Finish
black oxide
Material
Premium Steel
For Use With
Standard Drivers; Cordless Impact Drivers
Impact Rated
No
Fastening Tool Item
Socket Bit
Description
Century's Impact ProTM Screwdriving Bits are made from heat treated premium grade steel to ensure optimal performance in all applications. Century's patented heat treatment process provides maximum shock absorption associated with impact ready power tools. Precision ground tips for maximum contact and secure grip. Meets ANSI specifications. Black oxide coating resists corrosion and signifies that the accessory is impact rated. For use in standard and cordless impact drivers.
- Made from heat treated, premium grade steel to ensure optimal performance in all applications.
- Century's patented heat treatment process provides maximum shock absorption associated with impact ready power tools.
- Precision ground tips for maximum contact and secure grip.
- Meets ANSI specifications. Black oxide coating resists corrosion and signifies that the accessory is impact rated.
- For use in standard and cordless impact drivers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.