Zoro Homepage

Impact Pro Screwdriving Bit - Square

  • Mfr # 70952

  • Zoro # G415914142


product price: $19.99
/ea

Key Features

For Use With
Standard and cordless impact drivers
Shape
Square
Finish
Black Oxide Coating
Overall Length
3-1/2 in
Hex Shank Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70952
Zoro #
G415914142
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3-1/2 in
Hex Shank Size
#2

Details

For Use With
Standard and cordless impact drivers
Shape
Square
Finish
Black Oxide Coating
Material
Heat treated, premium grade steel

Description

Made from heat treated, premium grade steel to ensure optimal performance in all applications. Century's patented heat treated process provides maximum shock absorption associated with impact ready power tools. Precision ground tips for maximum contact and secure grip.


  • Made from heat treated, premium grade steel to ensure optimal performance in all applications.
  • Century's patented heat treatment process provides maximum shock absorption associated with impact ready power tools.
  • Precision ground tips for maximum contact and secure grip.
  • Meets ANSI specifications. Black oxide coating resists corrosion and signifies that the accessory is impact rated.
  • For use in standard and cordless impact drivers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.