Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Piece Impact Pro Socket Adapter Set

  • Mfr # 68584

  • Zoro # G4075508


product price: $8.95
/ea
Sold in multiples of 2 for $17.90

Key Features

For Use With
Fits All Power Screw Guns Cordless Screwdrivers Variable Speed Electric Drills and Quick Change Adapter
Output Drive Size
1/4", 3/8", 1/2"
SAE or Metric
SAE
No. of Pieces
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68584
Zoro #
G4075508
UPC #
081838685843
Country of Origin
Taiwan, Province of China

Dimensions

Output Drive Size
1/4", 3/8", 1/2"

Details

Item
Socket Adapter Set
For Use With
Fits All Power Screw Guns Cordless Screwdrivers Variable Speed Electric Drills and Quick Change Adapter
SAE or Metric
SAE
No. of Pieces
3

Description

IMPACT PRO SQUARE SOCKET ADAPTERS. Impact driver rated socket adapters. 1/4 Inch hex power notch shank.


  • Impact driver rated socket adapter.
  • 1/4" hex power notch shank.
  • Set includes: (1/ea.) 1/4", 3/8", and 1/2" Square drive, high impact socket adapters with power notch shank.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.