Zoro Homepage

Impact Pro Square Socket Adapter

  • Mfr # 60578

  • Zoro # G0211803


product price: $2.89
/ea
Sold in multiples of 100 for $289.00

Key Features

Bit Style
Square Adapter
Overall Length
2-1/2 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60578
Zoro #
G0211803
UPC #
081838605780
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2-1/2 in
Hex Shank Size
1/4 in
Overall Bit Length
2-1/2"
Fastening Tool Tip Size
1/4"
Drive Size
1/4 in

Details

Bit Style
Square Adapter
SAE or Metric
SAE
Shank Style
Hex
Material
Premium Steel
Fastening Tool Item
Power Bit

Description

IMPACT PRO SQUARE SOCKET ADAPTERS. Impact driver rated socket adapters. 1/4 Inch hex power notch shank.


  • Impact driver rated socket adapter.
  • 1/4" hex power notch shank.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.