
Industrial Angle Grinder Cup Wire Brush
Mfr # 76046
Zoro # G4092615
product price: $15.19
/eaKey Features
Max RPM.
8500 RPM
Bristle Type
Knotted Wire
Item - Cup Brushes
Cup Brush
Type of Wire
Knot
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76046
Zoro #
G4092615
UPC #
081838760465
Country of Origin
China
Dimensions
Brush Dia.
4 in
Details
Max RPM.
8500 RPM
Bristle Type
Knotted Wire
Item
Cup Brush
Item - Cup Brushes
Cup Brush
Type of Wire
Knot
Description
Century's Industrial Wire Brushes are made from high quality steel that is crimped, knotted, or twisted for heavy grinding applications. The solid ring construction ensures our industrial wire brushes run smoother, longer with less vibration. Excellent for removing heavy surface corrosion and weld splatter. Industrial wire brushes are for angle grinders with 5/8"-11 threads. Adapters are available for other grinder arbors.
- Century's Industrial Wire Brushes are made from high quality steel that is crimped, knotted, or twisted for heavy grinding applications.
- Solid ring construction ensures our industrial wire brushes run smoother, longer with less vibration.
- Excellent for removing heavy surface corrosion and weld splatter.
- Industrial Wire Brushes are for angle grinders with 5/8"-11 threads. Adapters are available for other grinder arbors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.