Zoro Homepage

Industrial Angle Grinder Wire Wheel

  • Mfr # 76063

  • Zoro # G4083838


product price: $17.49
/ea

Key Features

Max. RPM
9000 RPM
Arbor Hole Size
5/8"-11
Type of Wire
Cable Twist
Size
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76063
Zoro #
G4083838
UPC #
081838760632
Country of Origin
China

Dimensions

Arbor Hole Size
5/8"-11
Size
6 in

Details

Max. RPM
9000 RPM
Item
Cable Twist Wire Wheel, 6x5/8x11 in.
Type of Wire
Cable Twist

Description

Century's Industrial Wire Brushes are made from high quality steel that is crimped, knotted, or twisted for heavy grinding applications. The solid ring construction ensures our industrial wire brushes run smoother, longer with less vibration. Excellent for removing heavy surface corrosion and weld splatter. Industrial wire brushes are for angle grinders with 5/8"-11 threads. Adapters are available for other grinder arbors.


  • Century's Industrial Wire Brushes are made from high quality steel that is crimped, knotted, or twisted for heavy grinding applications.
  • Solid ring construction ensures our industrial wire brushes run smoother, longer with less vibration.
  • Excellent for removing heavy surface corrosion and weld splatter.
  • Industrial Wire Brushes are for angle grinders with 5/8"-11 threads. Adapters are available for other grinder arbors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.