Zoro Homepage

Lazer Spade Bit

  • Mfr # 36840

  • Zoro # G4083250


product price: $10.55
/ea

Key Features

Overall Length
12 in
Shank Size
1/4 in
Decimal Equivalent
0.625
Diameter
5/8 in
Shank size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36840
Zoro #
G4083250
UPC #
081838368401
Country of Origin
China

Dimensions

Overall Length
12 in
Shank Size
1/4 in
Diameter
5/8 in
Shank size
1/4 in

Details

Item
Lazer Spade Bit,5/8 x 12 in.
Decimal Equivalent
0.625

Description

Century's Lazer Spade Bits bore perfectly defined holes in a variety of woods with less pressure. Raker Spurs form a high speed cutting wedge that bores faster smoother finished holes. 5/8" and above only. Flat ground cutting zone is easily re-sharpened with a common flat file for longer useful tool life and greater economy. Heavy duty single construction shank provides added stability; eliminates wobble. Oxide coated to resist corrosion. 1/4" hex shank.


  • Lazer SpadeTM bits bore perfectly defined holes with less pressure in a variety of woods.
  • Raker spurs form a high speed cutting wedge that bores faster, smoother finished holes (5/8" and above only).
  • Flat ground cutting zone is easily re-sharpened with a common flat file for longer useful tool life and greater economy.
  • Heavy duty, single construction shank provides added stability; eliminates wobble.
  • Oxide coated to resist corrosion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.