Zoro Homepage

Leather Punch

  • Mfr # 72750

  • Zoro # G0424357


product price: $16.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72750
Zoro #
G0424357
UPC #
081838727505
Country of Origin
China

Description

Century's Leather Punch features six hole sizes that rotate for clean round holes in leather and other soft materials. Drop forged steel body and heat treated punches for a long tool life. Coated ergonomic handle for a comfortable non-slip grip.


  • Six hole sizes rotate for clean round holes in heather and other soft materials.
  • Drop forged steel body and heat treated punches for a long tool life.
  • Coated ergonomic handle for a comfortable non-slip grip.
  • Hole sizes: 3/32" (2.5mm), 1/8" (3mm), 9/64" (3.5mm), 5/32" (4mm), 11/64" (4.5mm), and 13/64" (5mm).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.