Zoro Homepage

Left Hand Drill Bit

  • Mfr # 74108

  • Zoro # G4076847


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Drill Bit Size
#19
Drill Bit Grouping
Drill Bit
Measurement System
Wire
Flute Length
1-1/16 in
Decimal Equivalent
0.125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74108
Zoro #
G4076847
UPC #
081838741082
Country of Origin
China

Dimensions

Overall Length
2-1/4 in
Drill Bit Size
#19
Flute Length
1-1/16 in

Details

Item
Left Hand Cobalt Jobber Drill Bit,1/8in.
Drill Bit Grouping
Drill Bit
Measurement System
Wire
Decimal Equivalent
0.125

Description

Century's Left Hand Drill bits, made from M35 cobalt steel drill bits, cut through hard metals, bolts, or studs while resisting wear and extending the useful life of the tool. No center punch needed the 135° quick cut points are self centering and penetrate faster with less pressure. Available in all popular screw extractor sizes. Shorter mechanics length style provides strength and stability required in precision drilling applications. Heavy duty web construction adds strength to prevent breakage in hard to drill applications.


  • M35 Cobalt Steel drill bits cut through hard metals, bolts, or studs while resisting wear and extending the useful life of the tool.
  • No center punch needed: Century's 135° quick-cut points are self-centering and penetrate faster with less pressure. Drill bit will not "walk" or "wander" at the starting point.
  • Shorter mechanics length style provides strength and stability required in precision drilling applications.
  • Heavy duty web construction adds strength to prevent breakage in hard to drill applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.