Left Hand Drill Bit
Mfr # 74132
Zoro # G4076740
product price: $29.25
/eaKey Features
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#18
Shank Dia.
1/2"
Cutting Direction
Left Hand
Drill Bit Grouping
Drill Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74132
Zoro #
G4076740
UPC #
081838741327
Country of Origin
China
Dimensions
Overall Length
1/2"
Drill Bit Size
#18
Shank Dia.
1/2"
Drill Bit Dimension Type
Fractional Inch
Flute Length
2-7/8 in
Details
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Cutting Direction
Left Hand
Drill Bit Grouping
Drill Bit
Measurement System
Wire
Decimal Equivalent
0.5
Description
Century's Left Hand Drill bits, made from M35 cobalt steel drill bits, cut through hard metals, bolts, or studs while resisting wear and extending the useful life of the tool. No center punch needed the 135° quick cut points are self centering and penetrate faster with less pressure. Available in all popular screw extractor sizes. Shorter mechanics length style provides strength and stability required in precision drilling applications. Heavy duty web construction adds strength to prevent breakage in hard to drill applications.
- M35 Cobalt Steel drill bits cut through hard metals, bolts, or studs while resisting wear and extending the useful life of the tool.
- No center punch needed: Century's 135° quick-cut points are self-centering and penetrate faster with less pressure. Drill bit will not "walk" or "wander" at the starting point.
- Shorter mechanics length style provides strength and stability required in precision drilling applications.
- Heavy duty web construction adds strength to prevent breakage in hard to drill applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.