Zoro Homepage

Letter Gauge Drill Bits

  • Mfr # 11612

  • Zoro # G4079461


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Overall Length
4-1/4 in
Drill Bit Size
L
Decimal Equivalent
0.29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11612
Zoro #
G4079461
UPC #
081838116125
Country of Origin
China

Dimensions

Overall Length
4-1/4 in
Drill Bit Size
L

Details

Item
Letter Drill,Size L
Decimal Equivalent
0.29

Description

Century's letter gauge drill bits are made from premium grade high speed steel. Use for drilling an exact hole size ideal for tapping. Designed to operate in stationary or portable tools. General purpose drilling in wood metal and plastic.


  • Made from premium grade high speed steel.
  • For drilling an exact hole size, ideal for tapping.
  • Designed to operate in stationary or portable tools.
  • General purpose drilling in wood, metal, and plastic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.