Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lineman Pliers

  • Mfr # 72555

  • Zoro # G0215924


product price: $9.59
/ea

Key Features

Jaw Length
1-1/4 in
Jaw Thickness
7/16 in
Overall Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72555
Zoro #
G0215924
UPC #
081838725556
Country of Origin
China

Dimensions

Jaw Length
1-1/4 in
Jaw Thickness
7/16 in
Overall Length
7 in

Description

Century's Lineman's Pliers provides excellent control when cutting, bending, and stripping wire. Made from chrome vanadium steel for strength and durability. Comfort grip handles for additional grip to maximize force with less fatigue.


  • Provides excellent control when cutting, bending, and stripping wire.
  • Made from chrome vanadium steel for strength and durability.
  • Comfort grip handles for additional grip to maximize force with less fatigue.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.