Zoro Homepage

Locking C-Clamp with Swivel Pads

  • Mfr # 72599

  • Zoro # G115914152


product price: $29.99
/ea

Key Features

Material
Carbon Steel
Features
Large swivel pads secure work without damaging delicate surfaces.
Finish
Sandblasted
Shape
C-Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72599
Zoro #
G115914152
UPC #
-
Country of Origin
China

Dimensions

Overall Length
9 in

Details

Material
Carbon Steel
Features
Large swivel pads secure work without damaging delicate surfaces.
Finish
Sandblasted
Shape
C-Clamp

Description

Made from carbon steel for strength and durability, these clamps are perfect for any job. The large swivel pads secure work without damaging delicate surfaces while the fixed jaws have superior gripping power on a variety of materials. The hex bolt adjusts pressure, draws materials together, and provides a controlled release. Once the clamp is adjusted, it will remain set for repeated use.


  • Large swivel pads secure work without damaging delicate surfaces.
  • Fixed jaws for superior gripping power on a variety of materials.
  • Hex bolt adjusts pressure, draws materials together, and provides a controlled release. Once adjusted, it will remain set for repeated use.
  • Trigger release for maximum locking force.
  • Made from carbon steel for strength and durability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.