Zoro Homepage

Locking Jaw Pliers

  • Mfr # 72585

  • Zoro # G0216484


product price: $10.89
/ea

Key Features

Jaw Length
1-5/16 in
Jaw Capacity
1-3/16 in
Jaw Thickness
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72585
Zoro #
G0216484
UPC #
81838725853
Country of Origin
China

Dimensions

Jaw Length
1-5/16 in
Overall Length
10 in
Jaw Thickness
3/4 in

Details

Jaw Capacity
1-3/16 in

Description

Century's Locking Jaw Pliers feature a quick release lever for quicker and easier to open than a traditional locking pliers. Curved jaw locks into place for high torque applications. Made from chrome vanadium steel for strength and durability. Built in wire cutter. Comfort grip handles for additional grip to maximize force with less fatigue.


  • Quick-release level is quicker and easier to open than a traditional locking pliers.
  • Curved jaw locks into place for high torque applications.
  • Made from chrome vanadium steel for strength and durability.
  • Built in wire cutter.
  • Comfort grip handles for additional grip to maximize force with less fatigue.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.