This item is Discontinued.

Century Drill & Tool Long Boy Drill Bit, 3/8 x 12 in. 33724

This item is Discontinued.

Century Drill & Tool

Long Boy Drill Bit, 3/8 x 12 in. (Discontinued)

Mfr # 33724
Zoro # G4080837
UPC # 081838337247
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
33724
Zoro #
G4080837
UPC #
081838337247
Country of Origin
China

Details

Item
Long Boy Drill Bit,3/8 x 12 in.
Standards
Not Rated

Description

Long Boy Drill Bit,3/8 x 12 in.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.