Zoro Homepage

Machine Screw Bottoming Tap

  • Mfr # 99408

  • Zoro # G4074485


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Number of Flutes
4
Thread Direction
Right Hand
Tap Size
12-24 NC
Tap Style
Straight Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99408
Zoro #
G4074485
UPC #
081838994082
Country of Origin
Japan

Dimensions

Tap Size
12-24 NC

Details

Item
Straight Flute Tap
Number of Flutes
4
Thread Direction
Right Hand
Tap Style
Straight Flute

Description

Century's Machine Screw Bottoming Tap has precision cut threads accurately formed for consistent exact threading. Heat treated and tempered for file hard threads and longer useful life. Designed for hand cutting applications.


  • Bottoming style: For tapping to bottom of hole - 1 to 1-1/2" threads chamfered.
  • Precision cut threads, accurately formed for consistent, exact threading.
  • Heat treated and tempered for file hard threads, and longer, useful life.
  • Designed for hand cutting applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.