
Machine Screw Die
Mfr # 96100
Zoro # G4081765
product price: $3.65
/eaSold in multiples of 3 for $10.95
Key Features
Die Shape
Hex
Thread Type
NC
Die Thread Size
#4-36
Die Material
High Speed Steel
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96100
Zoro #
G4081765
UPC #
081838961008
Country of Origin
Japan
Dimensions
Die Thread Size
#4-36
Hex Size
1 in
Thread Size
#4-36
Details
Item
Hex Threading Die
Die Shape
Hex
Thread Type
NC
Die Material
High Speed Steel
Thread Direction
Right Hand
Threads per Inch
36
Material - Machining
High Speed Steel
For Tool Type
Hand Tools
Features
Heat treated and Tempered for File Hard Threads and Longer Useful Life
Thread Standard
NC
Die Type
Solid
Integrated Handle
No
Description
Machine Screw Die has precision cut threads accurately formed for consistent exact threading. Heat treated and tempered for file hard threads and longer useful life. Designed for hand cutting applications.
- Precision cut external threads, accurately formed for consistent, exact threading.
- Heat treated and tempered for file hard threads, and longer, useful life.
- Designed for hand cutting applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.