Zoro Homepage

Magnetic Insert Bit Holder

  • Mfr # 68090

  • Zoro # G215914151


product price: $32.99
/ea

Key Features

Application - Tools
Holds all types of 1" insert screwdriving bits
Finish
Polished
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68090
Zoro #
G215914151
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 in

Details

Application - Tools
Holds all types of 1" insert screwdriving bits
Finish
Polished

Description

Century's magnetic insert bit holders hold all types of 1 insert screwdriving bits.


  • Holds all types of 1" insert screwdriving bits.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.