Magnetic Insert Bit Holder
Mfr # 68690
Zoro # G4088010
product price: $7.69
/eaSold in multiples of 2 for $15.38
Key Features
Overall Length
6 in
Number of Pieces
1
Measurement Type
SAE
Drive Size
1/4 in
Drive Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68690
Zoro #
G4088010
UPC #
081838686901
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
6 in
Drive Size
1/4 in
Shank Size
1/4 in
Details
Item
Bit Holder
Number of Pieces
1
Measurement Type
SAE
Drive Type
Hex
Bit Style
Magnetic Bit Holder
Impact Rated
Not Impact Rated
SAE or Metric
SAE
Description
Century's Magnetic Insert Bit Holder holds all types of 1" insert screwdriving bits. Century's S2 Screwdriving Bits are made from premium S2 steel for long tool life while driving common or mild steel screws or case hardened screws. Lasts 2X longer than standard screwdriving bits. Bulk Jar
- Holds all types of 1" insert screwdriving bits.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.