Magnetic Screw Guide
Mfr # 68586
Zoro # G4088056
product price: $6.95
/eaSold in multiples of 2 for $13.90
Key Features
Overall Length
3"
Number of Pieces
1
Measurement Type
SAE
Drive Size
1/4 in
Drive Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68586
Zoro #
G4088056
UPC #
081838685867
Country of Origin
China
Dimensions
Overall Length
3"
Drive Size
1/4 in
Shank Size
1/4 in
Details
Item
Magnetic Screw Guide,3 in.
Number of Pieces
1
Measurement Type
SAE
Drive Type
Hex
Bit Style
Magnetic Screw Guide
SAE or Metric
SAE
Impact Rated
No
Product Type
Magnetic Screw Guide,3 in.
Description
Century's Magnetic Screw Guide features a finder sleeve that slides over the screw and bit. Eliminates slippage and dropped or lost screws. Century's S2 Screwdriving Bits are made from premium S2 steel for long tool life while driving common or mild steel screws or case hardened screws. Lasts 2X longer than standard screwdriving bits.
- Finder sleeve slides over the screw and bit. Eliminates slippage and dropped or lost screws.
- 1/4" power drive shank fits all power screw guns, cordless screwdrivers, variable speed electric drills, and quick change adapter.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.