Masonry Saw Blade, Type 1A, 6-1/2 in Dia, 3/32 in Thick, 5/8 in Arbor Hole Size, C24R Series
Mfr # 08606
Zoro # G4093577
product price:Â $3.02
/ea
Sold in multiples of 3 for $9.06
Key Features
Wheel Type
Type 1A
Overall Diameter
6-1/2 in
Overall Thickness
3/32 in
Connector Size
5/8 in
Primary Material Application
Masonry Saw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
08606
Zoro #
G4093577
UPC #
081838086060
Country of Origin
Taiwan, Province of China
Dimensions
Overall Diameter
6-1/2 in
Overall Thickness
3/32 in
Connector Size
5/8 in
Details
Item
Masonry Saw Blade
Wheel Type
Type 1A
Primary Material Application
Masonry Saw
Abrasive Material
Fiberglass Reinforced
Series
C24R
Maximum Operating Speed
9400 RPM
Specification
C24R
Description
Century's Type 1A (Masonry) Abrasive Blades for Portable Saws cuts all types of masonry, concrete, block, brick, stone, tile, also non-ferrous metals. Double fiberglass reinforced for safety and increased durability.
- Cuts all types of masonry, concrete, block, brick, stone, tile, also non-ferrous metals.
- Double fiberglass reinforced for safety and increased durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.