Shop CENTURY DRILL & TOOL
See all product information
Create Account
Masonry Saw Blade, Type 1A, 8 in Dia, 1/8 in Thick, 5/8 in Arbor Hole Size, Fiberglass Reinforced
- Mfr # 08608
- Zoro # G4093568
product price:Â
$
3.89
/ea
Sold in multiples of 2 for
$7.78
Key Features
Wheel Type
Type 1A
Overall Diameter
8 in
Overall Thickness
1/8 in
Connector Size
5/8 in
Primary Material Application
Masonry Saw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08608
- Zoro #
- G4093568
- UPC #
- 081838086084
- Country of Origin
- Taiwan, Province of China
- Item
- Masonry Saw Blade
- Wheel Type
- Type 1A
- Primary Material Application
- Masonry Saw
- Abrasive Material
- Fiberglass Reinforced
- Series
- C24R
- Maximum Operating Speed
- 7500 RPM
- Specification
- C24R
Dimensions
- Overall Diameter
- 8 in
- Overall Thickness
- 1/8 in
- Connector Size
- 5/8 in
Description
Century's Type 1A (Masonry) Abrasive Blades for Portable Saws cuts all types of masonry, concrete, block, brick, stone, tile, also non-ferrous metals. Double fiberglass reinforced for safety and increased durability.
- Cuts all types of masonry, concrete, block, brick, stone, tile, also non-ferrous metals.
- Double fiberglass reinforced for safety and increased durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.