
Metal Grinding Wheel, Type 27, 6 in Dia, 1/4 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide
Mfr # 75549
Zoro # G4093260
product price:Â $4.35
/ea
Sold in multiples of 2 for $8.70
Key Features
Wheel Type
Type 27
Overall Thickness
1/4 in
Connector Size
7/8 in
Abrasive Material
Aluminum Oxide
Primary Material Application
Metal Grinding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75549
Zoro #
G4093260
UPC #
081838755492
Country of Origin
Taiwan, Province of China
Dimensions
Overall Diameter
6 in
Overall Thickness
1/4 in
Connector Size
7/8 in
Details
Item
Metal Grinding Wheel
Wheel Type
Type 27
Abrasive Material
Aluminum Oxide
Primary Material Application
Metal Grinding
Series
A24R
Specification
A24R
Maximum Operating Speed
10200
Description
Century's Depressed Center Grinding Wheels - Metal feature a silicon carbide grit and premium resin bond for professional results. For use on Concrete Brick Cast iron and other masonry materials. Fiberglass reinforced for safety and increased durability. Available in 1/8" and 1/4" thicknesses for cutting and grinding applications.
- Aluminum oxide grit and premium resin bond for professional results.
- For use on all types of ferrous metals.
- Fiberglass reinforced for safety and increased durability.
- Available in 1/8" and 1/4" thickness for cutting and grinding applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.