
Metric Hexagon Die
Mfr # 95624
Zoro # G4081817
product price: $10.99
/eaKey Features
Die Shape
Hex
Thread Type
Metric
Die Thread Size
M16x1.50
Die Material
High Speed Steel
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
95624
Zoro #
G4081817
UPC #
081838956240
Country of Origin
Japan
Dimensions
Die Thread Size
M16x1.50
Hex Size
1 1/2 in
Thread Size
M16x1.50
Details
Item
Hex Threading Die
Die Shape
Hex
Thread Type
Metric
Die Material
High Speed Steel
Thread Direction
Right Hand
Integrated Handle
No
Thread Pitch
1.50mm
Thread Standard
Metric
Features
Heat treated and Tempered for File Hard Threads and Longer Useful Life
For Tool Type
Hand Tools
Material - Machining
High Speed Steel
Die Type
Solid
Across Flats
1-1/2 in
Description
Metric Dies - Hexagon has precision cut threads accurately formed for consistent exact threading. Heat treated and tempered for file hard threads and longer useful life. Designed for hand cutting applications.
- Precision cut external threads, accurately formed for consistent, exact threading.
- Heat treated and tempered for file hard threads, and longer, useful life.
- Designed for hand cutting applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.