
Metric Hexagon Die
Mfr # 95627
Zoro # G4081780
product price: $10.79
/eaKey Features
Die Shape
Hex
Thread Type
Metric
Die Thread Size
M18x2.00
Die Material
High Speed Steel
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
95627
Zoro #
G4081780
UPC #
081838956271
Country of Origin
Japan
Dimensions
Die Thread Size
M18x2.00
Thread Size
M18x2.00
Hex Size
1 1/2 in
Details
Item
Hex Threading Die
Die Shape
Hex
Thread Type
Metric
Die Material
High Speed Steel
Thread Direction
Right Hand
For Tool Type
Hand Tools
Die Type
Solid
Integrated Handle
No
Features
Heat treated and Tempered for File Hard Threads and Longer Useful Life
Material - Machining
High Speed Steel
Thread Standard
Metric
Thread Pitch
2.00mm
Across Flats
1 in
Description
Metric Dies - Hexagon has precision cut threads accurately formed for consistent exact threading. Heat treated and tempered for file hard threads and longer useful life. Designed for hand cutting applications.
- Precision cut external threads, accurately formed for consistent, exact threading.
- Heat treated and tempered for file hard threads, and longer, useful life.
- Designed for hand cutting applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.