Metric Hexagon Die
- Mfr # 97600
- Zoro # G4081561
product price:Â
$
3.99
/ea
Sold in multiples of 2 for
$7.98
Key Features
Die Shape
Hex
Thread Type
Metric
Die Thread Size
M3x0.50
Die Material
High Speed Steel
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 97600
- Zoro #
- G4081561
- UPC #
- 081838976002
- Country of Origin
- Japan
- Item
- Hex Threading Die
- Die Shape
- Hex
- Thread Type
- Metric
- Die Material
- High Speed Steel
- Thread Direction
- Right Hand
- Thread Pitch
- 0.50mm
- Die Type
- Solid
- Thread Standard
- Metric
- Material - Machining
- High Speed Steel
- Integrated Handle
- No
- Features
- Heat Treated and Tempered for File Hard Threads and Longer Useful Life
- For Tool Type
- Hand Tools
Dimensions
- Die Thread Size
- M3x0.50
- Thread Size
- M3x0.50
- Hex Size
- 1 in
Description
Metric Dies - Hexagon has precision cut threads accurately formed for consistent exact threading. Heat treated and tempered for file hard threads and longer useful life. Designed for hand cutting applications.
- Precision cut external threads, accurately formed for consistent, exact threading.
- Heat treated and tempered for file hard threads, and longer, useful life.
- Designed for hand cutting applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.