
Metric Hexagon Die
Mfr # 97607
Zoro # G4081519
product price: $3.99
/eaSold in multiples of 2 for $7.98
Key Features
Die Shape
Hex
Thread Type
Metric
Die Thread Size
M5x0.90
Die Material
High Speed Steel
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97607
Zoro #
G4081519
UPC #
081838976071
Country of Origin
Japan
Dimensions
Die Thread Size
M5x0.90
Thread Size
M5x0.90
Hex Size
1 in
Details
Item
Hex Threading Die
Die Shape
Hex
Thread Type
Metric
Die Material
High Speed Steel
Thread Direction
Right Hand
Material - Machining
High Speed Steel
Features
Heat Treated and Tempered for File Hard Threads and Longer Useful Life
Die Type
Solid
Thread Pitch
0.90mm
For Tool Type
Hand Tools
Integrated Handle
No
Thread Standard
Metric
Description
Metric Dies - Hexagon has precision cut threads accurately formed for consistent exact threading. Heat treated and tempered for file hard threads and longer useful life. Designed for hand cutting applications.
- Precision cut external threads, accurately formed for consistent, exact threading.
- Heat treated and tempered for file hard threads, and longer, useful life.
- Designed for hand cutting applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.