Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Hexagon Die

  • Mfr # 97617

  • Zoro # G4081415


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Die Shape
Hex
Thread Type
Metric
Die Thread Size
M12x1.25
Die Material
High Speed Steel
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
97617
Zoro #
G4081415
UPC #
081838976170
Country of Origin
Japan

Dimensions

Die Thread Size
M12x1.25
Thread Size
M12x1.25
Hex Size
1 in

Details

Item
Hex Threading Die
Die Shape
Hex
Thread Type
Metric
Die Material
High Speed Steel
Thread Direction
Right Hand
Integrated Handle
No
Die Type
Solid
For Tool Type
Hand Tools
Features
Heat Treated and Tempered for File Hard Threads and Longer Useful Life
Thread Pitch
1.25mm
Material - Machining
High Speed Steel
Thread Standard
Metric

Description

Metric Dies - Hexagon has precision cut threads accurately formed for consistent exact threading. Heat treated and tempered for file hard threads and longer useful life. Designed for hand cutting applications.


  • Precision cut external threads, accurately formed for consistent, exact threading.
  • Heat treated and tempered for file hard threads, and longer, useful life.
  • Designed for hand cutting applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.