
Metric Plug Tap
Mfr # 97330
Zoro # G4074537
product price: $4.95
/eaSold in multiples of 2 for $9.90
Key Features
Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Size
11.0 X 1.25
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97330
Zoro #
G4074537
UPC #
081838973308
Country of Origin
Japan
Dimensions
Tap Size
11.0 X 1.25
Details
Item
Straight Flute Hand Tap
Number of Flutes
4
Tap Style
Straight Flute (Hand)
Thread Direction
Right Hand
Description
Century's Metric Taps - Plug Style has precision cut threads accurately formed for consistent exact threading. Heat treated and tempered for file hard threads and longer useful life. Designed for hand cutting applications.
- Precision cut internal threads, accurately formed for consistent, exact threading.
- Heat treated and tempered for file hard threads, and longer, useful life.
- Designed for hand cutting applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.