Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Right Hand Rethreading Tap

  • Mfr # 92007

  • Zoro # G0205643


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Number of Flutes
4
Tap Style
Straight Flute (Hand)
Overall Length
49 mm
Tap Size
11.0 X 1.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92007
Zoro #
G0205643
UPC #
081838920074
Country of Origin
United States

Dimensions

Overall Length
49 mm
Tap Size
11.0 X 1.50

Details

Item
Straight Flute Hand Tap
Number of Flutes
4
Tap Style
Straight Flute (Hand)

Description

Metric Rethreading Taps - Right Hand are for repairing damaged bolts or studs. Will not crosscut or undercut the thread the way a cutting die will. Do not use on hardened threads or to cut new threads. Made from high carbon alloy steel for a long tool life.


  • For repairing damaged bolts or studs.
  • Will not crosscut of undercut the threads the way a cutting die will.
  • Do not use on hardened threads or to cut new threads.
  • Made from high carbon alloy steel for a long tool life.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.