Zoro Homepage

Metric Right Hand Rethreading Tap

  • Mfr # 92010

  • Zoro # G0205363


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Size
12 X 1.75
Overall Length
53 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92010
Zoro #
G0205363
UPC #
81838920104
Country of Origin
United States

Dimensions

Tap Size
12 X 1.75
Overall Length
53 mm

Details

Item
Straight Flute Hand Tap
Number of Flutes
4
Tap Style
Straight Flute (Hand)

Description

Metric Rethreading Taps - Right Hand are for repairing damaged bolts or studs. Will not crosscut or undercut the thread the way a cutting die will. Do not use on hardened threads or to cut new threads. Made from high carbon alloy steel for a long tool life.


  • For repairing damaged bolts or studs.
  • Will not crosscut of undercut the threads the way a cutting die will.
  • Do not use on hardened threads or to cut new threads.
  • Made from high carbon alloy steel for a long tool life.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.