Zoro Homepage

Mounted Grinding Point

  • Mfr # 75204

  • Zoro # G4076348


product price: $3.65
/ea
Sold in multiples of 2 for $7.30

Key Features

Diameter
3/4 in
Max. RPM
50930 RPM
Abrasive Shank Size
1/4 in
Point Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75204
Zoro #
G4076348
UPC #
081838752040
Country of Origin
United States

Dimensions

Diameter
3/4 in
Abrasive Shank Size
1/4 in
Point Length
5/8 in

Details

Item
Mounted Grinding Point,A22
Shape
A22
Max. RPM
50930 RPM

Description

Century's Mounted Grinding Points are made of vitrified aluminum oxide for use on all types of metal. 1/4" round shank fits all types of drill chucks.


  • Made of vitrified aluminum oxide for use on all types of metal.
  • 1/4" round shank fits all types of drill chucks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.