Zoro Homepage

Mounted Grinding Point

  • Mfr # 75209

  • Zoro # G4076296


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Diameter
3/4 in
Max. RPM
28720 RPM
Abrasive Shank Size
1/4 in
Point Length
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75209
Zoro #
G4076296
UPC #
081838752095
Country of Origin
United States

Dimensions

Diameter
3/4 in
Abrasive Shank Size
1/4 in
Point Length
1-1/4 in

Details

Item
Mounted Grinding Point,W206
Shape
W206
Max. RPM
28720 RPM

Description

Century's Mounted Grinding Points are made of vitrified aluminum oxide for use on all types of metal. 1/4" round shank fits all types of drill chucks.


  • Made of vitrified aluminum oxide for use on all types of metal.
  • 1/4" round shank fits all types of drill chucks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.