Zoro Homepage

Mounted Grinding Point

  • Mfr # 75216

  • Zoro # G4076226


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Max. RPM
25520 RPM
Point Length
1 in
Abrasive Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75216
Zoro #
G4076226
UPC #
081838752163
Country of Origin
United States

Dimensions

Point Length
1 in
Abrasive Shank Size
1/4 in

Details

Item
Mounted Grinding Point,W220
Shape
W220
Max. RPM
25520 RPM

Description

Century's Mounted Grinding Points are made of vitrified aluminum oxide for use on all types of metal. 1/4" round shank fits all types of drill chucks.


  • Made of vitrified aluminum oxide for use on all types of metal.
  • 1/4" round shank fits all types of drill chucks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.