Zoro Homepage

Multi-Material Drill Bits

  • Mfr # 80218

  • Zoro # G4092938


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Material - Machining
Carbon Steel
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.25
Cutting Direction
Right Hand
Measurement System
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80218
Zoro #
G4092938
UPC #
081838802189
Country of Origin
Germany

Dimensions

Overall Length
6 in
Drill Bit Size
1/4 in
Maximum Drilling Depth
3 1/2 in
Cutting Length
4 in

Details

Item
Multi-Material Drill Bit,1/4x3-1/2x6in.
Material - Machining
Carbon Steel
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.25
Cutting Direction
Right Hand
Measurement System
Fractional Inch

Description

Century's Multi-Material Drill bits feature a micro-grain carbide tip to provide maximum hardness and heat resistance reducing wear during extreme cutting applications. Self-centering 118° point with 4 sharpened edges bores through multiple materials easily and accurately without walking or wandering. "S" ground flute design optimizes material removal. Tips For best results start by drilling through the softest material first and working yourself up to the hardest. Use percussion for concrete only. Appropriate use will extend drill life. One drill cuts it all drilling in Alloy Steel, Brick, Ceramic, Tile, Composite, Concrete, Drywall, Fiberglass, Masonry, Plaster, Plastic, Plexi-Glass, Porcelain, Slate and Wood.


  • Micro-grain carbide tip provides maximum hardness and heat resistance reducing wear during extreme cutting applications.
  • Self-centering, 118° point with 4 sharpened edges bores through multiple materials easily and accurately without walking or wandering.
  • "S" ground flute design optimizes material removal.
  • TIP: For best results, start by drilling through the softest material first and working yourself up to the hardest. Use percussion for concrete only. Appropriate use will extend drill life.
  • One drill does it all: Alloy steel, composite, fiberglass, plastic, slate, brick, concrete, masonry, plexi-glass, wood, ceramic tile, drywall, plaster, and porcelain.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.