Zoro Homepage

Muslin Polishing Wheel

  • Mfr # 79140

  • Zoro # G4081905


product price: $8.99
/ea

Key Features

Arbor Size
1/2 in
Thickness
1/2 in
Size
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79140
Zoro #
G4081905
UPC #
081838791407
Country of Origin
China

Dimensions

Arbor Size
1/2 in
Thickness
1/2 in
Size
6 in

Details

Item
Muslin Polishing Wheel,6 x 1/2 in.

Description

Century's Muslin Polishing Wheel is 100 percent cotton that fits most bench grinders. Three concentrically sewn sections add extra strength to the polishing wheel. 1/2" arbor.


  • 100% cotton muslin polishing wheel fits most bench grinders.
  • Three concentrically sewn sections add extra strength to the polishing wheel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.