Zoro Homepage

National Pipe Thread Tap

  • Mfr # 95202

  • Zoro # G4075051


product price: $7.35
/ea
Sold in multiples of 2 for $14.70

Key Features

Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Size
1/4-18 NPT
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95202
Zoro #
G4075051
UPC #
081838952020
Country of Origin
India

Dimensions

Tap Size
1/4-18 NPT

Details

Item
Straight Flute Hand Tap
Number of Flutes
4
Tap Style
Straight Flute (Hand)
Thread Direction
Right Hand

Description

Century's National Pipe Thread Tap has precision cut threads accurately formed for consistent exact threading. Heat treated and tempered for file hard threads and longer useful life. Designed for hand cutting applications. National pipe thread tap sizes for internal threading on all type of pipes.


  • Precision cut internal threads, accurately formed for consistent, exact threading.
  • Heat treated and tempered for file hard threads, and longer, useful life.
  • Design for hand cutting applications.
  • National pipe thread tap sizes for internal threading on all types of pipes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.