National Pipe Thread Tap
Mfr # 97204
Zoro # G4074808
product price: $16.79
/eaKey Features
Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Size
1/2-14 NPT
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97204
Zoro #
G4074808
UPC #
081838972042
Country of Origin
India
Dimensions
Tap Size
1/2-14 NPT
Details
Item
Straight Flute Hand Tap
Number of Flutes
4
Tap Style
Straight Flute (Hand)
Thread Direction
Right Hand
Description
Century's National Pipe Thread Tap has precision cut threads accurately formed for consistent exact threading. Heat treated and tempered for file hard threads and longer useful life. Designed for hand cutting applications. National pipe thread tap sizes for internal threading on all type of pipes.
- Precision cut internal threads, accurately formed for consistent, exact threading.
- Heat treated and tempered for file hard threads, and longer, useful life.
- Design for hand cutting applications.
- National pipe thread tap sizes for internal threading on all types of pipes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.