Zoro Homepage

National Pipe Thread Tap

  • Mfr # 97403

  • Zoro # G115914121


product price: $28.99
/ea

Key Features

Tap Material
High Carbon Steel
Tap Finish
Sandblasted
Tap Thread Size
3/8-18 NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97403
Zoro #
G115914121
UPC #
-
Country of Origin
India

Dimensions

Tap Thread Size
3/8-18 NPT

Details

Tap Material
High Carbon Steel
Tap Finish
Sandblasted

Description

Precision cut internal threads with Century's National Pipe Thread Taps. Heat treated and tempered for file hard threads resulting in a longer, useful life. Designed for hand cutting applications.


  • Precision cut internal threads, accurately formed for consistent, exact threading.
  • Heat treated and tempered for file hard threads, and longer, useful life.
  • Design for hand cutting applications.
  • National pipe thread tap sizes for internal threading on all types of pipes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.