Zoro Homepage

National Pipe Thread Tap and Drill Combo Pack

  • Mfr # 93201

  • Zoro # G0208163


product price: $12.55
/ea

Key Features

Tap Thread Size
1/8"-27
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93201
Zoro #
G0208163
UPC #
081838932015
Country of Origin
Japan

Dimensions

Tap Thread Size
1/8"-27

Details

Item
Thread Forming Tap
Tap Style
Thread Forming

Description

Century's National Pipe Thread Tap & Drill Combo Pack has precision cut threads accurately formed for consistent exact threading. Heat treated and tempered for file hard threads and longer useful life. Designed for hand cutting applications. National pipe thread tap sizes for internal threading on all type of pipes. Brite Drill Bits. Brite industrial drill bits feature premium grade high speed steel for general purpose drilling in wood metal and plastic. No center punch needed: Century 135° quick cut points are self centering and penetrate faster with less pressure will not walk or wander at the starting surface. Ground flats on the shank providing tight chucking even with keyless chucks. Flats are ground on drills 3/16" and up.


  • Precision cut internal threads, accurately formed for consistent, exact threading.
  • Heat treated and tempered for file hard threads, and longer, useful life.
  • Design for hand cutting applications.
  • National pipe thread tap sizes for internal threading on all types of pipes.
  • 21/64" drill bit included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.