Zoro Homepage

Non-Magnetic Nutsetter

  • Mfr # 60828

  • Zoro # G0206657


product price: $1.99
/ea
Sold in multiples of 50 for $99.50

Key Features

Nutsetter Hex Size
7/16 in
Overall Nutsetter Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60828
Zoro #
G0206657
UPC #
81838608286
Country of Origin
Taiwan, Province of China

Dimensions

Nutsetter Hex Size
7/16 in
Overall Nutsetter Length
1-1/2 in

Description

Century's S2 Screwdriving Bits are made from premium S2 steel for long tool life while driving common or mild steel screws or case hardened screws. Lasts 2X longer than standard screwdriving bits. Available in 1" insert or 2" and longer power bits. Bulk Jar


  • Power hex nutsetter fits multiple tip hand drivers and 1/4" hex holders for power driving applications.
  • Century's patented heat treatment process provides maximum shock absorption associated with impact ready power tools.
  • 1-1/2" overall length.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.