
Non-Magnetic Nutsetter
Mfr # 68816
Zoro # G4087995
product price: $1.89
/eaSold in multiples of 5 for $9.45
Key Features
Overall Length
1-1/2 in
Number of Pieces
1
Measurement Type
SAE
Drive Size
1/4 in
Drive Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68816
Zoro #
G4087995
UPC #
081838688165
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
1-1/2 in
Drive Size
1/4 in
Shank Size
1/4" Hex
Details
Item
Nutsetter 1/4 in.,Hex,1-1/2 in.
Number of Pieces
1
Measurement Type
SAE
Drive Type
Hex
Bit Style
Nut Setter
Impact Rated
No
SAE or Metric
SAE
Description
Century's S2 Screwdriving Bits are made from premium S2 steel for long tool life while driving common or mild steel screws or case hardened screws. Lasts 2X longer than standard screwdriving bits. Available in 1" insert or 2" and longer power bits.
- Power hex nutsetter fits multiple tip hand drivers and 1/4" hex holders for power driving applications.
- Century's patented heat treatment process provides maximum shock absorption associated with impact ready power tools.
- 1-1/2" overall length.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.