Zoro Homepage

Non-Magnetic Nutsetter

  • Mfr # 68824

  • Zoro # G4087977


product price: $3.55
/ea
Sold in multiples of 4 for $14.20

Key Features

Number of Pieces
1
Measurement Type
SAE
Drive Size
3/8 in
Drive Type
Hex
Bit Style
Nut Setter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68824
Zoro #
G4087977
UPC #
081838688240
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1-1/2 in
Drive Size
3/8 in
Shank Size
1/4" Hex

Details

Item
Nutsetter 3/8 in.,Hex,1-1/2 in.
Number of Pieces
1
Measurement Type
SAE
Drive Type
Hex
Bit Style
Nut Setter
SAE or Metric
SAE
Impact Rated
No

Description

Century's S2 Screwdriving Bits are made from premium S2 steel for long tool life while driving common or mild steel screws or case hardened screws. Lasts 2X longer than standard screwdriving bits. Available in 1" insert or 2" and longer power bits.


  • Power hex nutsetter fits multiple tip hand drivers and 1/4" hex holders for power driving applications.
  • Century's patented heat treatment process provides maximum shock absorption associated with impact ready power tools.
  • 1-1/2" overall length.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.