Zoro Homepage

Number Screw Machine Length Drill Bits

  • Mfr # 17231

  • Zoro # G510995022


product price: $8.29
/pk 6, $1.38/ea

Key Features

Overall Length
1-7/8 in
Decimal Equivalent
0.12
Cutting Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17231
Zoro #
G510995022
UPC #
081838172312
Country of Origin
China

Dimensions

Drill Bit Size
#31
Overall Length
1-7/8 in
Cutting Length
7/8 in

Details

Decimal Equivalent
0.12

Description

Century's number screw length drill bits are manufactured from quality industrial high speed steel. Special heat treatment results in cutting edges that remain sharp longer when drilling tough materials. Pro Pack of 6 drill bits.


  • Stubby drills are manufactured from quality, industrial high speed steel.
  • Special heat treatment, results in cutting edges that remain sharp longer when drilling tough materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.