
Nylon Abrasive Cup Brush
Mfr # 77221
Zoro # G4092527
product price: $9.69
/eaKey Features
Max RPM.
4500 RPM
Bristle Type
Crimped Wire
Brush Dia.
2 in
Abrasive Shank Size
1/4 in
Item - Cup Brushes
Cup Brush
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77221
Zoro #
G4092527
UPC #
081838772215
Country of Origin
China
Dimensions
Brush Dia.
2 in
Abrasive Shank Size
1/4 in
Details
Max RPM.
4500 RPM
Bristle Type
Crimped Wire
Item - Cup Brushes
Cup Brush
Item
Cup Brush
Grit
80
Description
Century's Nylon Abrasive Brushes feature aluminum oxide impregnated nylon bristles hold their shape better than standard wire brushes. Nylon brushes will not spark safer around flammable substrates. More applications than wire brushes. METAL: Removal of paint corrosion and rust, prepare surfaces for primers and paints. WOOD: Removal of paint and finishes on wood, clean and sand wood turnings and trim. PLASTIC: Prepare plastic fiberglass and rubber for adhesives. MASONRY: Clean unfinished tile, stone, and brick mortar.
- Aluminum oxide impregnated nylon bristles hold their shape better than standard wire brushes.
- Nylon brushes will not spark - safer around flammable substrates.
- More applications than wire brushes: including metal, wood, plastic, and masonry.
- For surface cleaning of large flat surfaces.
- 1/4" quick change shank.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.