Zoro Homepage

Nylon Abrasive Cup Brush

  • Mfr # 77233

  • Zoro # G4092490


product price: $11.39
/ea

Key Features

Max RPM.
4500 RPM
Bristle Type
Crimped Wire
Brush Dia.
3 in
Abrasive Shank Size
1/4 in
Item - Cup Brushes
Cup Brush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77233
Zoro #
G4092490
UPC #
081838772338
Country of Origin
China

Dimensions

Brush Dia.
3 in
Abrasive Shank Size
1/4 in

Details

Max RPM.
4500 RPM
Bristle Type
Crimped Wire
Item
Cup Brush
Item - Cup Brushes
Cup Brush
Grit
150

Description

Century's Nylon Abrasive Brushes feature aluminum oxide impregnated nylon bristles hold their shape better than standard wire brushes. Nylon brushes will not spark safer around flammable substrates. More applications than wire brushes. METAL: Removal of paint corrosion and rust, prepare surfaces for primers and paints. WOOD: Removal of paint and finishes on wood, clean and sand wood turnings and trim. PLASTIC: Prepare plastic fiberglass and rubber for adhesives. MASONRY: Clean unfinished tile, stone, and brick mortar.


  • Aluminum oxide impregnated nylon bristles hold their shape better than standard wire brushes.
  • Nylon brushes will not spark - safer around flammable substrates.
  • More applications than wire brushes: including metal, wood, plastic, and masonry.
  • For surface cleaning of large flat surfaces.
  • 1/4" quick change shank.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.