Zoro Homepage

Nylon Abrasive Flap Brush

  • Mfr # 77343

  • Zoro # G4092000


product price: $11.19
/ea

Key Features

Connector Size
4 in
Shank Size
1/4 in
Abrasive Material
Nylon
Grade
Fine
Maximum Operating Speed
4500 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77343
Zoro #
G4092000
UPC #
081838773434
Country of Origin
China

Dimensions

Connector Size
4 in
Shank Size
1/4 in

Details

Item
Flap Brush
Abrasive Material
Nylon
Grade
Fine
Grit
150
Maximum Operating Speed
4500 RPM
Mounting Type
1/4" Shank

Description

Century's Nylon Abrasive Brushes feature aluminum oxide impregnated nylon bristles hold their shape better than standard wire brushes. Nylon brushes will not spark safer around flammable substrates. More applications than wire brushes. METAL: Removal of paint corrosion and rust, prepare surfaces for primers and paints. WOOD: Removal of paint and finishes on wood, clean and sand wood turnings and trim. PLASTIC: Prepare plastic fiberglass and rubber for adhesives. MASONRY: Clean unfinished tile, stone, and brick mortar.


  • Aluminum oxide impregnated nylon bristles hold their shape better than standard wire brushes.
  • Nylon brushes will not spark - safer around flammable substrates.
  • More applications than wire brushes: including metal, wood, plastic, and masonry.
  • For blending and rounding edges, ends, and trim work.
  • 1/4" quick change shank.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.