Zoro Homepage

Phillips Screwdriver, 1 x 3 in. Phillips #1

  • Mfr # 72123

  • Zoro # G4075657


product price: $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Tip Size
#1
Tip Style
Phillips
Overall Length
3"
Finish
Black Oxide Tip; Chrome Plated
Handle Material
Ergonomic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72123
Zoro #
G4075657
UPC #
081838721237
Country of Origin
China

Dimensions

Tip Size
#1
Overall Length
3"

Details

Item
Phillips Screwdriver,1 x 3 in.
Tip Style
Phillips
Finish
Black Oxide Tip; Chrome Plated
Handle Material
Ergonomic
Handle Type
Cushion Grip
SAE or Metric
SAE
Number of Pieces
1
Shank Material
Vanadium Steel
Features
Precision Ground, Black Oxide Tips Fit Screw Heads Tightly For Decreased Slippage; Ergonomic Cushion Handles Provide Comfort And Improved Grip
Tip Style Group
Phillips

Description

Century's Screwdrivers are made of chrome vanadium steel for strength and durability. Hardened, magnetic tip. Ergonomic triangular shaped non slip handles for better turning power.


  • Chrome vanadium steel for strength and durability.
  • Hardened, magnetic tip.
  • Ergonomic triangular shaped non-slip handles for better turning power.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.