Zoro Homepage

Pilot Drill

  • Mfr # 05306

  • Zoro # G4087819


product price: $2.25
/ea
Sold in multiples of 4 for $9.00

Key Features

Drill Bit Size
1/4 in
Overall Length
4-1/8 in
Decimal Equivalent
0.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05306
Zoro #
G4087819
UPC #
081838053062
Country of Origin
China

Dimensions

Drill Bit Size
1/4 in
Overall Length
4-1/8 in

Details

Item
Pilot Drill Bit,1/4 in.,4-1/4 in. L
Decimal Equivalent
0.25

Description

Century's Pilot Drills feature a 135° split point cuts stainless steel, metal, wood, fiberglass, and plastics.
  • 135° split point cuts stainless steel, metal, wood, fiberglass, and plastics.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.